Demonstration Dynamo
470230-436
: Wards
- Description:Demonstration Dynamo
- Environmentally Preferable:
- Cat. No.:470230-436
Hand and motor powered dynamo.
- Electrical output via 4 mm terminals
- Hand powered
- May also be a motor powered by 6 to 8V power supply
This model is mounted on a base plate 200 x 125 mm approx. which also carries a hand-drive pulley 125 mm diameter coupled to the smaller dynamo pulley by a rubber belt to give a step-up ratio. Electrical output is via a pair of 4 mm sockets and a light emitting diode is provided as simple output indicator. The model may also be used as a motor on 6 - 8 V DC supply.