MyVolt™ Touch Power Supply
470234-462
- Description:myVolt™ Touch Power Supply
- Dimensions:8.5×6.3×4"
- Cat. No.:470234-462
- Electrical:100 V, 60 Hz
Ideal choice for protein or nucleic acid separations.
- Touchscreen control
- Dual orientation, auto-rotating display
- Intuitive programming
- Voltage range 10 to 300 V
- Amperage range 5 to 400 mA
- 2 year warranty
The myVolt Touch is a dependable electrophoresis power supply that includes all of the capabilities and specifications needed for efficient separation.