MyVolt™ Mini Power Supply
Supplier: Ward's
Certificates
About this item
Ideal for basic, constant voltage applications.
- Compact and simple
- Chose constant 100 V or 200 V output
- Two pairs of output terminals
- Stackable design
- 2 year warranty
Mini compact electrophoresis power supply ideal for basic, constant voltage applications. 2 sets of output jacks are available to connect up to 2 gel rigs.
Specifications
- Catalog No:
- 470230-546
- 470230-594
- Voltage:
- 100/200 V constant
- 100/200 V constant
- Current:
- 200 mA
- 200 mA
- Dimensions:
- 6.25×4.5×2.3"
- 6.25×4.5×2.3"
- Electrical:
- 100 - 240 V, 50 - 60 Hz (Universal input)
- 100 - 240 V, 50 - 60 Hz (Universal input)
Specifications
Frequently Bought Together