CoolCube™ Microtube and Microplate Cooler
Catalog # 470230-510
Supplier: Ward's
Specifications
- Capacity:36 x 1.5/2.0 ml tubes;
96 x 0.2 ml tubes;
12 x 0.2 ml strips;
1 x 96 well PCR plate - Description:CoolCube™ Microtube PCR Plate Cooler
- Dimensions:5.6 x 5.6 x 2.5" (working access)
- Cat. No.:470230-510
- Cooling capacity:0 °C up to 4 hrs.
Specifications
About this item
PCR Workstation.
- Maintains 0°C for 4 hours
- Ideal for a variety of tubes, strips and plates
- 2 year warranty
The CoolCubeTM is designed to store samples safely on the lab bench without sample degredation due to temperature increase or fluctuation. Constructed of DuraStar (a high strength polymer) and a proprietary gel refrigerant, the CoolCube maintains temperature at approximately 0°°C for up to four hours. Simply place the CoolCube in a freezer overnight and its ready to use, keeping samples cool and safe at the bench, without messy ice buckets or wet tubes. Once side of the CoolCube can be used as a convenient PCR workstation, with wells for 10 standard 1.5/2.0 mL microtubes and one 96 well PCR plate or 0.2 mL tube/strips. The other side can be used to hold 36 standard 1.5/2.0 mL microtubes.