Order Entry
United States
ContactUsLinkComponent
BenchWaver™ 3-Dimensional Rocker
BenchWaver™ 3-Dimensional Rocker
Catalog # 470230-494
Supplier:  Ward's
undefined
BenchWaver™ 3-Dimensional Rocker
Catalog # 470230-494
Supplier:  Ward's
Supplier Number:  B3D5000_WARD

Specifications

  • Description:
    BenchWaver™ 3D Rocker
  • Dimensions:
    14 x 12 x 8"
  • Cat. No.:
    470230-494
  • Electrical:
    115 V, 60 Hz, 0.3 A
  • Speed:
    Variable, 2 - 30 rpm

Specifications

About this item

Multi-Purpose Laboratory Rocker.

  • Two or three dimensional motion
  • Adjustable speed and tilt angle
  • Safe for incubator/cold room use
  • 2 year warranty

This rocker is designed to provide the precise speeds and tilt angles required for a broad range of molecular and biological mixing applications. The user can adjust both parameters to match the vessel size and the volume of liquid being mixed, yielding optimum results. The speed rangings from 2 to 30 rpm, while the tilt angle ranges from 0 to 30 degrees.

The rocking speed and title angle are both easily adjustable in seconds. At low speeds and minimal tilt angles, this rocker provides a gentle wave effect for non-foaming mixing, as is required for most blot washing and gel work. When set to higher speeds and more extreme tilt angles, they produce aggressive agitation for vigorous sample mixing.

A flat autoclavable mat is included with this rocker.