Order Entry
United States
ContactUsLinkComponent
Eisco® Van de Graaff Generator Hand Crank, 9.8" Dome
Eisco® Van de Graaff Generator Hand Crank, 9.8" Dome
Catalog # 470230-324
Supplier:  Wards
undefined
Eisco® Van de Graaff Generator Hand Crank, 9.8" Dome
Catalog # 470230-324
Supplier:  Wards
Supplier Number:  PH0919A

Specifications

  • Description:
    Hand-crank Van de Graaff generator, 9.8"
  • Size:
    16×10×24"
  • Output:
    100 kV
  • Cat. No.:
    470230-324
  • Diameter:
    10"

Specifications

About this item

Ideal electrostatic tool for generating voltages.

  • Includes generator and accessories kit
  • Hand operated
  • Metal Sphere
  • Smooth finish wood base
  • Height (with sphere attached): Approx. 24"

The Van de Graaff generator apparatus is an ideal electrostatic tool with which to generate voltages. The included accessories kit provides multiple tools with which to demonstrate the effects of electrostatically produced voltage. This tool provides a visually and kinesthetically effective method for studying the electrostatic behavior of particles.