Order Entry
United States
ContactUsLinkComponent
Plastic Pulley Single
Plastic Pulley Single
Catalog # 470230-088
Supplier:  Wards
undefined
Plastic Pulley Single
Catalog # 470230-088
Supplier:  Wards
Supplier Number:  PH0281A

Specifications

  • Description:
    Plastic Pulley, Single
  • Cat. No.:
    470230-088

Specifications

About this item

Economical pulley for simple machine experiments.

  • Single plastic pulley
  • Diameter 50 mm
  • Low friction design
  • Open sided frame for ease of use

A high quality, single wheeled plastic pulley, on an open sided steel frame, with hooks at each end and one low friction, ball bearing plastic pulley with a diameter of 50 mm. The open sided frame greatly facilitates stringing up as no 'threading' is involved. Inner gap of pulley measures 3 mm, overall length is 9.8 cm. Capable of holding over 30 lbs of weight.