HelixMark® Silicone Tubing, Wacker Silicones Material, Freudenberg Medical
Catalog # 62999-894
Supplier: Freudenberg Medical
Specifications
- Tubing ext.Ø:0.631"
- Tubing int.Ø:0.375"
- Length:250' (Spooled)
- Environmentally Preferable:
- Cat. No.:62999-894
- Supplier no.:60-375-03
Specifications
About this item
Standard HelixMark® tubing in longer length with no splices.
- Fully autoclavable and sterilizable
- Ideal for use in transfer operations as well as other applications requiring non-leachable material
- Material certification and lot traceability
Biomedical/pharmaceutical grade standard tubing, made with Wacker Silicones HM-6540 platinum-cured material. The manufacturing process minimizes flow degradation over extended periods. Meets USP Class VI biocompatibility requirements. Tubing is manufactured in Freudenberg Medical's FDA registered medical device facility following Good Manufacturing Practices (GMPs) in accordance with the Quality Systems Regulation. Certified to meet ISO 13485 quality standards. Sterilizable with autoclave or ethylene oxide as well as by gamma irradiation within the user's validated cycles and exposure levels. Durometer hardness: Shore A, 54.
Certifications: In accordance with USP Class VI, ISO 10993-1, FDA 21CFR 177-2600 and EP 3.1.9. In compliance with ISO 13485 quality standards. Sterilizable in autoclaves, with ethylene oxide and by gamma irradiation.
Material certification and lot traceability are included.
Material certification and lot traceability are included.
Ordering information: Supplied in 250' spool lengths.
Packaging: Tubing is packaged double-bagged in crush-resistant boxes (14×14×14"). Tubing weighs approximately 30 lbs.