Order Entry
United States
ContactUsLinkComponent
VWR® First Aid Kit for 10 Patients
VWR® First Aid Kit for 10 Patients
Catalog # 76049-204
Supplier:  VWR International
undefined
VWR® First Aid Kit for 10 Patients
Catalog # 76049-204
Supplier:  VWR International
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.

Specifications

  • Description:
    10 Person Bulk Plastic First Aid Kit, ANSI A
  • Dimensions:
    8x5x3"
  • Cat. No.:
    76049-204
  • No. of parts:
    71

Specifications

About this item

This compact 10 person first aid kit is ideal for home, car, or small office use.

  • Class: A
  • Type: III
  • Person: 10
  • Pieces: 71
  • Size: 8×5×3"
  • Plastic, weatherproof case
  • ANSI/ISEA Z308.1-2015

The plastic weatherproof case keeps contents safe from dust and moisture.

Certifications: Meets the 2015 ANSI Class A requirements. Sufficient to treat 10 or more people. ANSI/ISEA Z308.1-2015.
Ordering information: Kit contains (16) Plastic bandages, 1×3"; (1) First aid tape roll ¹/₂"×5 yds.; (10) Triple Antibiotic ointment packets; (10) BZK antiseptic towelettes; (1) CPR Mask with one-way valve; (1) Burn dressing, 4×4"; (10) First Aid/burn cream packets, 0.9 g; (1) Cold compress, 4×5"; (2) Sterile eye pads; (1) Eyewash 1 oz.; (6) Hand sanitizer packets 0.9 g; (4) Nitrile exam gloves; (1) Conforming gauze roll, 2"; (1) Scissors; (2) Gauze dressing pads, 3×3"; (2) Trauma pads, 5×9"; (1) Triangular sling/bandage, 40×40×56"; (1) First aid guide.