Order Entry
United States
ContactUsLinkComponent
PIG® Spill Kit in High-Visibility Mobile Container, New Pig
PIG® Spill Kit in High-Visibility Mobile Container, New Pig
Catalog # 10820-712
Supplier:  New Pig
undefined
PIG® Spill Kit in High-Visibility Mobile Container, New Pig
Catalog # 10820-712
Supplier:  New Pig
Supplier Number:  KIT273

Specifications

  • Material:
    Polyethylene
  • Environmentally Preferable:
  • Cat. No.:
    10820-712
  • Absorbency:
    140 L (37 gal.)
  • Weight:
    102 lbs.

Specifications

About this item

PIG® High-Visibility Mobile Container are made of Lightweight, 100% polyethylene container resists chemicals and keeps contents clean and dry

  • Prepacked container provides easy access to contents
  • Built-in handles allow easy steering through tight spots
  • Bold "Spill Kit" lettering for quick identification
  • Hinged lid provides easy access

This is equipped with PIG Lite-Dri and Lite-Dri Loose Absorbents clean up residue on rough surfaces. Tamperproof seal helps prevent pilfering of spill response supplies. Not for outdoor storage.

Heavy-duty 8" rubber wheels roll easily over nearly any surface