Dean-Stark Distilling Receivers, Moisture test, Chemglass
Catalog # 80067-834
Supplier: Chemglass
Small Business Enterprise
Specifications
- [ST] joint:24/40
- Width:130 mm
- Capacity:20 ml
- Description:Dean-Stark Distillation Receiver with 2 mm PTFE Stopcock
- Height:400 mm
- Cat. No.:80067-834
- Top [ST] joint:[ST] 10/30
- Supplier no.:CG-1265-06
Specifications
About this item
Modified Dean-Stark receiver designed for solvents that are either lighter or heavier than water.
The lower three-way PTFE stopcock allows for the withdraw or return of the distillate during the distillation process.