Electrothermal CMUA Series Heating/Stirring Mantle, Cole-Parmer
76045-872
: Avantor
- Power:500 W
- Capacity:2 L
- Cat. No.:76045-872
- Electrical:115 V
CMUA Series Heating Mantles are designed for heating and powerfully stirring round bottom flasks over a wide range of viscosities using a magnetic stirrer bar.
- Round bottom flask capacity of between 100 mL - 5000 mL
- Stirring speed up to 2000 rpm, auto-recapture of magnetic stir bar; simple switch to re-activate stirring
- ""Cool-to-the-touch"" exterior
- Replaceable insulated heater and stirring cartridge
- An easy to clean powder coated aluminium outer casing
- Non-skid feet and support rod bracket
- Added safety features such as a grounded earth screen and double fuses
CMUA Series Electromantles are built with care and hand sewn to ensure quality, safety and reliability. Designed to heat and stir round bottom flasks of 100 to 5000 mL capacity. Constructed from an easy to clean powder coated aluminium casing, they are a reliable workhouse for heating applications in the laboratory. Built in power controllers allow the user to adjust the transfer of heat and the stirring rate of their system. Stir speed is bi-directional and easily adjustable, and as an added feature, there is an auto-recapture switch fitted.
: Support rods and glassware must be ordered separately. Accessories not included.