Order Entry
United States
ContactUsLinkComponent
 
CONTINU-FLO Solution Set, Non Vented, Baxter IV Solutions
Catalog # 10205-170
Supplier:  Baxter
CONTINU-FLO Solution Set, Non Vented, Baxter IV Solutions
Catalog # 10205-170
Supplier:  Baxter
Supplier Number:  2C6571

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Specifications

  • Description:
    CONTINU-FLO Solution Set, Non Vented, Length 105" (2.7 m)
  • Cat. No.:
    10205-170
  • Supplier no.:
    2C6571

Specifications

About this item

CONTINU-FLO Solution Set with Non-Vented Spike, 0.2 Micron Filter, 2 INTERLINK Injection Sites, Backcheck Valve and Male Luer Lock Adapter Retractable Collar.

  • Contains DEHP
  • Fluid path is sterile, non pyrogenic

Approximately 10 drops/mL. Approximate Length 105" (2.7 m).