Smart Boyd Crusher RSD Combo, Rocklabs
Catalog # CA76047-490
Supplier: Avantor
Specifications
- Final Fineness:2 mm (+80%), Boyd Crusher only
- Description:Smart Boyd Crusher RSD Combo (Option 1 RSD Single Split + Remainder)
- Environmentally Preferable:
- Jaw Width:300 mm (Boyd Crusher only)
- Electrical:220-240V, 60Hz, 3 PH
- Shipping Weight:840 kg (Boyd-RSD combo);
215 kg (Control Cabinet) - Width:694 mm (Boyd Crusher); 500 mm (RSD)
- Depth:1070 mm (Boyd Crusher); 741 mm (RSD)
- Shipping Dimensions:920W x 1540H x 1940D mm (Boyd-RSD combo);
1180W x 1590H x 1020D mm (Control Cabinet) - Height:1440 mm (Boyd Crusher); 739 mm (RSD)
- Max. Size of Feed Granules:50 mm (Boyd Crusher);
10 mm (RSD) - Motor Power:5.5kW, 3 phase (Boyd Crusher);
0.18kW, 3 phase (RSD) - Port:2 (dust) extraction ports available (Boyd Crusher);
1 (dust) extraction port available (RSD) - Weight:610 kg (Boyd Crusher); 95 kg (RSD)
- Cat. No.:CA76047-490
Specifications
About this item
The Smart Boyd Crusher Rotating Sample Divider (RSD) Combo has all of the unique features of the Boyd RSD combo but includes some automation to provide a pre-selected weight.
- RSD single split + remainder (Option 1)
- Jaws hold 5kg of sample as one load
- Jaws can be rotated top to bottom for longer life
- Quick jaw adjustment with horizontal steel rollers
- Safety switch stops operation on cover opening
- Automatic split adjustment from sample weight
- Touch screen operation
- Advanced PLC programming
The sample is weighed on a platform balance and the weight is communicated to the PLC, the split is then adjusted automatically from the RSD. High chrome iron wear plates are very resistant to abrasion. In many laboratories one set of plates will last for more than 1 year. Jaws can be turned top to bottom to extend the life.
Ordering information: Manufacturer's 2000 operating hours or one year warranty (whichever comes first), covering all parts (excluding wear parts) and labour if used under normal laboratory conditions. Options available for the Boyd Crusher include a raiser platform and sample lifting arm. Options available for the Rotating Sample Divider (RSD) include a duplicate split + remainder (Option 2). Bypass bin is also available for Option 2. Contact your VWR representative for more information.