Heat Treating Furnace, Model C181822/PM4, Cress
80701-410
- Max. temp.:1230 °C (2250 °F)
- Model:C181822/PM4
- Power:12.4 kW
- Environmentally Preferable:
- Exterior W×D×H:35×48×48"
- Interior W×D×H:18×22×18"
- Cat. No.:80701-410
- Electrical:240 VAC
- Weight:700 lbs.
- Supplier no.:QUOTE 0030757
The model C181822/PM4 is a heat treating furnace used for treating metals with a maximum temperature of up to 2250°F.
- Features a Watlow PM4 controller with capabilities for up to 4 programs with up 10 steps each
The chamber is constructed of firebrick of the best quality. It measures 2.5” and it is backed with 1.5” of 1800°F block insulation. The furnace shell is 18 GA Sheet metal. The door opens up away from the user. There is rope seal on the door that provides a better seal against the furnace. The door mechanism uses a counterweight system that keeps the door safely closed or open.
: This unit is available in 240V, 208V, single or 3 phase and 480V for an additional charge. Optional PM4 controller with double display is available; it has four files that can hold up to 10 steps each file. Contact your Avantor representative for more information.