Order Entry
United States
ContactUsLinkComponent
Heat Treating Furnace, Model C163210/PM3T, Cress
Heat Treating Furnace, Model C163210/PM3T, Cress
Catalog # 80701-408
Supplier:  CRESS MFG CO INC
Heat Treating Furnace, Model C163210/PM3T, Cress
Catalog # 80701-408
Supplier:  CRESS MFG CO INC
Supplier Number:  FC163210/PM3-23

Specifications

  • Max. temp.:
    1230 °C (2250 °F)
  • Model:
    C163210/PM3T
  • Power:
    12.4 kW
  • Environmentally Preferable:
  • Exterior W×D×H:
    29×31×46"
  • Interior W×D×H:
    16×32×10"
  • Cat. No.:
    80701-408
  • Electrical:
    240 VAC, 52 A
  • Weight:
    500 lbs.
  • Supplier no.:
    FC163210/PM3-23

Specifications

About this item

The model C163210/PM3T is a heat treating furnace used for treating metals with a maximum temperature of up to 2250°F.

  • Features a Watlow PM3T single set point with timer

The chamber is constructed of firebrick of the best quality. It measures 2.5” and it is backed with 1.5” of 1800°F block insulation. The furnace shell is 18 GA. sheet metal. The door opens up away from the user. There is a rope seal on the door that provides a better seal against the furnace. The door mechanism uses two heavy duty springs that keep the door safely closed or open.

Ordering information: This unit is available in 240V, 208V. 480V is an additional charge. Optional PM4 controller with double display is available; it has four files that can hold up to 10 steps each file. Contact your Avantor representative for more information.