Accredo Safety Snap-On Multi-Pole Breaker Lockout, ZING Enterprises
Catalog # 76026-384
Supplier: ZING Enterprises
Specifications
- Description:Snap On Multi-Pole Breaker Lockout
- Length:2.5"
- Material:Plastic
- Cat. No.:76026-384
- Width:2"
Specifications
About this item
Supports OSHA Standard 1910.147.
- High quality
- Durable
- Lockout tagout device
120/277 Multi-Pole Circuit Breaker Lockout effectively locks out multi-pole circuit breakers. The device measures 1”H x 2” L x 1 5/8” W and is made from durable plastic (polycarbonate). The lockout accommodates 1 padlock with a maximum shackle diameter of 9/32’’. No tools are required for installation.
Certifications: OSHA 1910.147