Order Entry
United States
ContactUsLinkComponent
 
Accredo Safety Pin And Sleeve - Plug Lockout, ZING Enterprises
Catalog # 76026-374
Supplier:  ZING Enterprises
undefined
Accredo Safety Pin And Sleeve - Plug Lockout, ZING Enterprises
Catalog # 76026-374
Supplier:  ZING Enterprises
Supplier Number:  7268

Specifications

  • Description:
    Plug Lockout
  • Length:
    2.75"
  • Material:
    Nylon
  • Cat. No.:
    76026-374
  • Width:
    1.75"

Specifications

About this item

Supports OSHA Standard 1910.147.

  • High quality
  • Durable
  • Lockout tagout device

Pin and Sleeve Plug Lockout prevents plugs from being placed into sockets. The device features durable nylon construction and measures 1.5"H x 2.75"L x 1.75"W. The lockout accommodates 1 padlock, with a maximum shackle diameter of ¼’’. The device is for use with 500V plugs.

Certifications: OSHA 1910.147