Order Entry
United States
ContactUsLinkComponent
Accredo Safety Oversize Push Button Lockout, ZING Enterprises
Accredo Safety Oversize Push Button Lockout, ZING Enterprises
Catalog # 76026-346
Supplier:  ZING Enterprises
undefined
Accredo Safety Oversize Push Button Lockout, ZING Enterprises
Catalog # 76026-346
Supplier:  ZING Enterprises
Supplier Number:  7254

Specifications

  • Description:
    Oversize Push Button Lockout
  • Length:
    5"
  • Material:
    Acrylic
  • Cat. No.:
    76026-346
  • Width:
    3.2"

Specifications

About this item

Supports OSHA Standard 1910.147.

  • Durable Acrylic Construction
  • High quality
  • Safety device

Oversize Push Button Lockout provides a safe and effective method for locking out emergency push buttons. The lockout is made from durable plastic (acrylic) and measures 3.5’’H x 5’’L x 3.2’’W, with a 1 4/5’’ diameter hole in the center. The lockout accommodates 1 padlock with a maximum shackle diameter of ¼’’.

Certifications: OSHA 1910.147