Order Entry
United States
ContactUsLinkComponent
ZING Green Safety RecycLockout Lockout Tagout, Cylinder Lockout, ZING Enterprises
ZING Green Safety RecycLockout Lockout Tagout, Cylinder Lockout, ZING Enterprises
Catalog # 76026-218
Supplier:  ZING Enterprises
   Sustainable Materials
undefined
ZING Green Safety RecycLockout Lockout Tagout, Cylinder Lockout, ZING Enterprises
Catalog # 76026-218
Supplier:  ZING Enterprises
Supplier Number:  7101
   Sustainable Materials

Specifications

  • Description:
    ZING Cylinder Lockout
  • Length:
    5"
  • Material:
    Plastic
  • Environmentally Preferable:
    Sustainable Materials
  • Environmental Certification:
    UL Certified
  • Cat. No.:
    76026-218
  • Width:
    5"

Specifications

About this item

Cylinder Lockout is designed to secure propane and other air/gas operated tanks from use.

  • UL Validated for recycled content
  • Made in USA
  • High quality

Lockout fits over neck rings up to 3-1/2" dia. and valve stems to 1-1/4" and will accommodate 3 padlocks with shackles up to 9/16" diameter. Cylinder Lockout is high visible red with label "CYLINDER LOCKOUT" and is made from heavy-duty 99% recycled HDPE that is UL Validated and supports sustainability initiatives and LEED credits. Lockout measures 7"L x 5"W. Made in the USA.

Certifications: 29 CFR 1910.147