Order Entry
United States
ContactUsLinkComponent
ZING Green Safety RecycLockout Lockout Document Case, ZING Enterprises
ZING Green Safety RecycLockout Lockout Document Case, ZING Enterprises
Catalog # 76025-966
Supplier:  ZING Enterprises
   Sustainable Materials
undefined
ZING Green Safety RecycLockout Lockout Document Case, ZING Enterprises
Catalog # 76025-966
Supplier:  ZING Enterprises
Supplier Number:  6058
   Sustainable Materials

Specifications

  • Description:
    ZING Lockout Document Case
  • Length:
    12"
  • Material:
    Stainless steel
  • Environmentally Preferable:
    Sustainable Materials
  • Environmental Certification:
    UL Certified
  • Cat. No.:
    76025-966
  • Width:
    13"

Specifications

About this item

Stores important safety information and procedures to support compliance with lockout tagout standards.

  • UL Validated for recycled content
  • Made in USA
  • High quality

Each case includes a built-in 3-ring holder that stores up to 300 sheets that can be conveniently carried to the job site or mounted to a wall. Case is highly visible with bright yellow/black colors and includes a lockable hasp on the door for extra security. Case is constructed from heavy gauge 75% recycled stainless steel that is UL Validated to support sustainability initiatives and LEED credits. Measures 12"H x 13"W x 3"D. Made in the USA.

Certifications: 29 CFR 1910.147