ZING Green Safety Green at Work Sign, Use E-Mail for Memos and Meeting Notes
Catalog # 76024-382
Supplier: ZING Enterprises
Specifications
- Description:ZING Sign Use E-Mail for Memos and Meeting Notes
- Length:7"
- Material:Plastic
- Environmentally Preferable:Sustainable Materials
- Environmental Certification:UL Certified
- Cat. No.:76024-382
- Width:10"
Specifications
About this item
Encourages and promotes workplace green strategies.
- UL Validated for recycled content
- Made in USA
- High quality
ZING Green at Work Sign "Use E-Mail for Memos and Meeting Notes" encourages green strategies for waste reduction, minimizing environmental impact and saving money. Sign is made from high quality 70% post-consumer recycled plastic that is UL Validated for recycled content which substantiates material compliance with various green codes, standards, and procurement policies including the LEED Green Building Rating System, IgCC, GSA Advantage, ASHRAE 189.1 and others. Recycled material supports sustainability initiatives and LEED credits. Sign includes self adhesive pads for easy mounting and measures 7"H x 10"W. Made in the USA.