Order Entry
United States
ContactUsLinkComponent
ZING Green Safety Green at Work Sign Take the Stairs It's Good for You and the Environment
ZING Green Safety Green at Work Sign Take the Stairs It's Good for You and the Environment
Catalog # 76022-624
Supplier:  ZING Enterprises
   Sustainable Materials
undefined
ZING Green Safety Green at Work Sign Take the Stairs It's Good for You and the Environment
Catalog # 76022-624
Supplier:  ZING Enterprises
Supplier Number:  1003
   Sustainable Materials

Specifications

  • Description:
    ZING Sign Take the Stairs, It's Good for You and the Environment
  • Length:
    7"
  • Material:
    Plastic
  • Environmentally Preferable:
    Sustainable Materials
  • Environmental Certification:
    UL Certified
  • Cat. No.:
    76022-624
  • Width:
    10"

Specifications

About this item

Encourages and promotes workplace green strategies.

  • UL Validated for recycled content
  • Made in USA
  • High quality

ZING Green at Work Sign "Take the Stairs, It's Good for You and the Environment" encourages green strategies for energy conservation and promoting a healthier lifestyle. Sign is made from high quality 70% post-consumer recycled plastic that is UL Validated for recycled content which substantiates material compliance with various green codes, standards, and procurement policies including the LEED Green Building Rating System, IgCC, GSA Advantage, ASHRAE 189.1 and others. Recycled material supports sustainability initiatives and LEED credits. Sign includes self adhesive pads for easy mounting and measures 7"H x 10"W. Made in the USA.