Specifications
- Description:ZING Lockout Tagout Kit with Aluminum Locks, 11 Component
- Length:8"
- Environmentally Preferable:Sustainable Materials
- Environmental Certification:UL Certified
- Cat. No.:76024-260
- Width:7"
Specifications
About this item
ZING Lockout Kit provides a variety of lockout devices for on-the-job maintenance and repair operations.
- Available with Safety Locks
- Available with Aluminum Locks
- High Quality
The water-repellent and fire-retardant lockout pouch is made in the USA from heavy-duty, 100% recycled fabric with double-sewn seams and a PVC-free coating
The kit is UL Validated for recycled content and supports sustainability initiatives and LEED credits. The kit measures 8"H x 7"W x 3"D and includes 11 components. Qty. 1 Padlock 1.5" shackle, keyed different with 1 key per padlock, color red
Qty. 1 Padlock 1.5" shackle, keyed different with 1 key per padlock, color yellow
Qty. 1 Small Plug Lockout (part # 7105), universal fit closure accepting up to 1/2" dia. cord and 2"W x 3"L plugs, accommodates up to 3 padlocks with a shackle diameter up to 9/16"
Qty. 1 Small Steel Hasp (part #7106), 1" closed hole, accommodates up to 6 padlocks with a shackle diameter up to 3/8"
Qty. 1 Large Steel Hasp (part # 7107), 1-1/2" closed hole, accommodates up to 6 padlocks with a shackle diameter up to 3/8"
Qty. 2 Lockout Tags (Part # 7010) with legend, “DO NOT OPERATE.” 50lb. pull strength exceeds OSHA’s requirement.
Qty. 3 Cable Ties