ZING Green Safety RecycLockout Mini Lockout Station with Padlocks, ZING Enterprises
Available with Safety Locks or Aluminum Locks or Unstocked.
- Stocked with padlocks
- Hasps
- Breaker lockouts
- Lockout tags
- Ties
ZING Mini Lockout/Tagout Station provides easy access to locks, hasps, tags and cable ties
The station is made in the USA from heavy-duty recycled stainless steel. The station stores up to 7 padlocks or hasps, and includes brackets which securely hold tags and ties. The station measures 10"H x 8"W x 5"D, and can be wall-mounted or placed on a flat surface. 17 components are included.
Qty. 3 Padlocks, 1.5" shackle, keyed different, 1 key per padlock, color red
Qty. 3 Large Steel Hasps, 1.5" closed hole, accommodates up to 6 padlocks with a shackle diameter up to 3/8"
Qty. 5 Lockout Tags with legend, “DO NOT OPERATE.” Tags have a 50 lb. pull strength.
Qty. 5 Cable Ties
: 29 CFR 1910.147
- Catalog No:
- 76024-948
- 76025-976
- 76025-978
- Environmentally Preferable:
- Sustainable Materials
- Sustainable Materials
- Sustainable Materials
- Environmental Certification:
- UL Certified
- UL Certified
- UL Certified
Frequently Bought Together