Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
Specifications
- Size:1 lbs.
- Cat. No.:IC10330401
- Supplier no.:10330401
Specifications
About this item
Yeast Hydrolysate Enzymatic from Brewers Yeast
- Source of soluble protein components, carbohydrates, and B Complex vitamins
- Brown Powder
- Soluble in water
Yeast Hydrolysate Enzymatic is an autolyzed yeast extract produced from 100% brewers yeast
Foreign activity - Salmonella: Negative
Notes
Protein (N x 6.25): 50.0-66.0%
Standard Plate Count (35°C): ≤50,000 CFU/g
It is a concentrated source of soluble protein components, carbohydrates, and B Complex vitamins natural to yeast.