Nunc® Polyester Sealing Tape, Thermo Scientific
Catalog # 62409-124
Supplier: Thermo Fisher Scientific
Specifications
- Sterility:Sterile
- Temperature range:–70...+100 °C
- Color:Clear
- Description:Sealing Tape
- Material:Polyester
- Cat. No.:62409-124
- Supplier no.:236366
Specifications
About this item
Polyester film with acrylic adhesive.
- Minimum evaporation and well-to-well cross-contamination
- Non-pierceable
- Applicator dimensions: 80 x 134 mm
Provides an effective seal for all MicroWell™ plates used in PCR and cell culture applications.