About this item
All of our Earle’s Balanced Salt Solution contains: Potassium Chloride, Sodium Chloride, Sodium Phosphate Monobasic, and D-glucose. Some formulations may contain additional components. All of the solutions are prepared 1X strength.
Earle’s Balanced Salt Solutions Formula III contains:
KCl: 0.157M
NaCl: 0.157M
NaH₂PO₄·H₂O: 0.157M
MgSO₄·7H₂O: 0.157M
CaCl₂,·2H₂O: 0.157M
NaHCO₃: 0.157M
D-Glusose: 1 g/L
Phenol Red: 0.050 g/L
To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.