BoneClones® Gibbon Hand Skeleton, Rigid
Catalog # 470029-274
Supplier: BONE CLONES HOLDINGS
Small Business Enterprise
Specifications
- Description:Gibbon Hand Skeleton
- Height:3.75 cm
- Length:12.5 cm
- Cat. No.:470029-274
- Width:7.5 cm
- Supplier no.:KO-149-A
- No. of parts:1
Specifications
About this item
A Great Comparison To a Human Hand.
- High quality casting from a real specimen
Adapted for an almost exclusively arboreal existence, siamangs have opposable big toes. This allows them to grasp branches with their feet when walking upright along them. To aid in gripping, the soles of their feet and the palms of their hands are bare skinned. This model is not articulated, Individual bones are permanently joined in position.