Red Planet Telescope
Catalog # 470227-896
Supplier: CARSON OPTICAL
Specifications
- Magnification:50X–100X
- Description:Red Planet Telescope
- Environmentally Preferable:
- Dimensions:38.5 x 4.5 x 4.5"
- Weight:21.8 lbs.
- Cat. No.:470227-896
Specifications
About this item
A Refractor telescope.
- 90 mm Aperture
- 1000 mm Focal Length
This telescope features superior, fully coated optics, an 6 x 30 mm finder scope, two high quality eyepieces, and a 90° corner lens. The eyepieces are PL 20 mm and PL 10 mm. The corner lens flips the image right-side up; great for terrestrial and astronomical viewing.
The Red Planet features a heavy-duty aluminum tripod with an equatorial mount to counteract movements.