Order Entry
United States
ContactUsLinkComponent
Ward's® 1100 Visible Spectrophotometer
Ward's® 1100 Visible Spectrophotometer
Certificates
undefined
Ward's® 1100 Visible Spectrophotometer

Specifications

  • Catalog No:
  • 470227-666
  • 470227-664
  • Optical design:
  • Single Beam, Grating System 1200 lines/mm
  • Photometric Accuracy:
  • ± 2% T
  • Photometric Range:
  • 0% to 125% T, 0 to 2.0 Abs
  • Wavelength Accuracy:
  • ±2 nm
  • Wavelength Repeatability:
  • ± 1
  • Communication Interface:
  • USB
  • Electrical:
  • 110-120V/60Hz Switchable, 220V-240V/50Hz
  • Height:
  • 8"
  • Light Source:
  • Tungsten Halogen Lamp
  • Tungsten Halogen Lamp 6V/10Hz
  • Sample compartment:
  • Accommodates one inch round tube with optional holder
  • Slit width:
  • 20 nm
  • Weight:
  • 13 lbs. (6 kg)
  • Width:
  • 16"
  • Depth:
  • 12"

Specifications

Frequently Bought Together