Order Entry
United States
ContactUsLinkComponent
Venusil® SAX HPLC Columns, Bonna-Agela Technologies
Venusil® SAX HPLC Columns, Bonna-Agela Technologies
  89213-442
Venusil® SAX HPLC Columns, Bonna-Agela Technologies
  89213-442
 :  VSA950505-0

 

  • Column Format:
    Analytical
  • Ø int.:
    4.60 mm
  • Particle Size:
    5 µm
  • Pore size:
    100 Å
  • Length:
    50 mm
  • Endcapped:
    No
  • pH Range:
    2 - 8
  • Surface Area:
    380 m2/g
  • Carbon Load:
    6%
  • Cat. No.:
    89213-442
  • Supplier no.:
    VSA950505-0

 

 

Bonded with quaternary amine group.

Good choice for basic compounds, water soluble polar compounds and bio-molecular.