Order Entry
United States
ContactUsLinkComponent
Phytic acid, dodecasodium salt
Irritant
Phytic acid, dodecasodium salt
Certificates
Irritant
Phytic acid, dodecasodium salt

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Specification Test Results

  • Color:
    white to off-white
  • Form:
    crystalline powder
  • Color of Solution (5 % in water) :
    colorless
  • Turbidity (0.5 % in water) :
    max. 2.0 NTU
  • Loss on Drying (105 °C, 3 h, vacuum) :
    max. 20.0 %
  • Purity (IC):
    min. 70.0 area-%
  • Phosphorus Content (calculated on dry matter) :
    19.0 to 25.0 %
  • Inorganic Phosphorus (IC) :
    max. 1.0 %
  • 1H-NMR Spectrum :
    corresponds to assigned structure
  • 13C-NMR Spectrum :
    corresponds to assigned structure
  • 31P-NMR Spectrum:
    corresponds to assigned structure

Specification Test Results

Related Information

Frequently Bought Together