Order Entry
United States
ContactUsLinkComponent
Brady® Lightweight Universal Absorbent Pads, Brady® SPC® Absorbents
Brady® Lightweight Universal Absorbent Pads, Brady® SPC® Absorbents
Catalog # 10810-754
Supplier:  Brady Worldwide
undefined
Brady® Lightweight Universal Absorbent Pads, Brady® SPC® Absorbents
Catalog # 10810-754
Supplier:  Brady Worldwide
Supplier Number:  107707

Specifications

  • Color:
    Gray
  • Description:
    Lightweight Universal Absorbent Pads
  • Length:
    19"
  • Material:
    PP
  • Environmentally Preferable:
  • Cat. No.:
    10810-754
  • Width:
    15"
  • Supplier no.:
    GP200

Specifications

About this item

General Purpose MAXX® Enhanced absorbents are economical yet offer the look, feel, and performance of a premium product.

  • Highly versatile, grey absorbents pick up water-based, petroleum-based, and non-aggressive chemical fluids
  • Lightweight design specifically targets smaller leaks, drips, and spills
  • General purpose absorbents are made with MAXX® Technology for superior absorbency and greater strength without the added weight
  • Perforations provide cost control and reduce waste by allowing users to utilize only the amount needed

Made with MAXX® for greater performance without the extra weight. Universal in nature, so it absorbs basically all fluids (water, petroleum, and chemical-based). Efficient one-ply construction.

Certifications: EPA 40 CFR 112.7(c)(1)(vii). OSHA 29 CFR 1910.120(j)(1)(vii). OSHA 29 CFR 1910.22(a)(2).