Brady® BBP®85 and PowerMark® Industrial Grade Print Ribbon
Catalog # 10841-222
Supplier: Brady Worldwide
Specifications
- Color:Black
- Description:BBP®85 and powerMark® industrial grade print ribbon
- Length:61 m (200 ft.)
- Environmentally Preferable:
- Cat. No.:10841-222
- Width:158.7 mm (6.25")
- Supplier no.:13511
Specifications
About this item
This industrial-grade ribbon is uniquely designed with memory cells that communicate information to the BBP®85 and PowerMark® sign and label printers.
BBP®85 and PowerMark® Industrial Grade Print Ribbon is super-tough and smear-proof to ensure printed text lasts for years, both outdoors and in industrial areas.