Order Entry
United States
ContactUsLinkComponent
Brady® B30 Series Printer Ribbon R6700 Series
Brady® B30 Series Printer Ribbon R6700 Series
Catalog # 10018-014
Supplier:  Brady Worldwide
undefined
Brady® B30 Series Printer Ribbon R6700 Series
Catalog # 10018-014
Supplier:  Brady Worldwide
Supplier Number:  133357

Specifications

  • Color:
    White
  • Description:
    Single color print ribbons
  • Length:
    61 m (200 ft.)
  • Environmentally Preferable:
  • Cat. No.:
    10018-014
  • Width:
    110 mm (4.3")
  • Supplier no.:
    133357

Specifications

About this item

B30 Series "Drop & Click" print ribbons enable 5 second ribbon supply changes.

  • Single color ribbon for printing a single color onto a label
  • R6700 Series resin/wax formulation is a white ribbon that offers good chemical resistance when printed on the appropriate label material from Brady®
  • Recommended for printing on dark-colored heat shrinkable tubing materials, such as black B-342 and B-344 PermaSleeve® wire markers from Brady®
  • Self-contained B30 Series cartridges drop straight into the printer with a "click"

R6700 White is intended for use with black wiremarking sleeves, especially B-344 Fluid Resistant (FR) sleeves).

No calibrating, no threading, no waste, no hassles, and the ink always faces the right direction.