Order Entry
United States
ContactUsLinkComponent
Accessories and Components for GoatThroat Pumps, Westcott Distribution
Accessories and Components for GoatThroat Pumps, Westcott Distribution
Certificates
undefined
Accessories and Components for GoatThroat Pumps, Westcott Distribution

Specifications

  • Catalog No:
  • 103348-890
  • 103348-954
  • 103348-956
  • 103348-958
  • 103348-924
  • 103348-960
  • 103348-962
  • 103348-964
  • 103348-966
  • 103348-950
  • 103348-952
  • 103348-892
  • 103348-968
  • 103348-894
  • 103348-896
  • 103348-920
  • 103348-944
  • 103348-876
  • 103348-946
  • 103348-926
  • 103348-886
  • 103348-948
  • 103348-888
  • 103348-928
  • 103348-936
  • 103348-938
  • 103348-900
  • 103348-940
  • 103348-942
  • 103348-930
  • 103348-932
  • 103348-934
  • Model:
  • EPDM/Santoprene
  • Nitrile (Buna)
  • EPDM
  • Viton
  • FEP-FFMK
  • Viton
  • Nitrile (Buna)
  • EPDM
  • Connection:
  • Barb
  • Barb
  • Barb
  • Barb
  • Housing Material:
  • Polypropylene
  • Polypropylene
  • Stainless Steel
  • Polypropylene
  • PVC hose
  • Tygon 2375 Hose
  • Viton
  • Polyethlene
  • Polyethlene
  • HDPE
  • Polypropylene
  • Polypropopylene
  • Polypropylene
  • HDPE
  • HDPE
  • HDPE
  • Gas Grade Hose
  • HDPE
  • Polyethlene
  • HDPE
  • HDPE
  • HDPE
  • Inlet:
  • 1/2"
  • 1/2"
  • 1/2"
  • 1/2"
  • Operating Temperature:
  • 32 to 110°F; Fluid Temperature not to exceed 120°F
  • 32 to 110°F; Fluid Temperature not to exceed 120°F
  • 32 to 110°F; Fluid Temperature not to exceed 120°F
  • 32 to 110°F; Fluid Temperature not to exceed 120°F
  • 32 to 110°F; Fluid Temperature not to exceed 120°F
  • 32 to 110°F; Fluid Temperature not to exceed 120°F
  • 32 to 110°F; Fluid Temperature not to exceed 120°F
  • 32 to 110°F; Fluid Temperature not to exceed 120°F
  • 32 to 110°F; Fluid Temperature not to exceed 120°F
  • 32 to 110°F; Fluid Temperature not to exceed 120°F
  • 32 to 110°F; Fluid Temperature not to exceed 120°F
  • 32 to 110°F; Fluid Temperature not to exceed 120°F
  • 32 to 110°F; Fluid Temperature not to exceed 120°F
  • 32 to 110°F; Fluid Temperature not to exceed 120°F
  • 32 to 110°F; Fluid Temperature not to exceed 120°F
  • 32 to 110°F; Fluid Temperature not to exceed 120°F
  • 32 to 110°F; Fluid Temperature not to exceed 120°F
  • 32 to 110°F; Fluid Temperature not to exceed 120°F
  • 32 to 110°F; Fluid Temperature not to exceed 120°F
  • 32 to 110°F; Fluid Temperature not to exceed 120°F
  • 32 to 110°F; Fluid Temperature not to exceed 120°F
  • 32 to 110°F; Fluid Temperature not to exceed 120°F
  • 32 to 110°F; Fluid Temperature not to exceed 120°F
  • 32 to 110°F; Fluid Temperature not to exceed 120°F
  • 32 to 110°F; Fluid Temperature not to exceed 120°F
  • 32 to 110°F; Fluid Temperature not to exceed 120°F
  • 32 to 110°F; Fluid Temperature not to exceed 120°F
  • 32 to 110°F; Fluid Temperature not to exceed 120°F
  • 32 to 110°F; Fluid Temperature not to exceed 120°F
  • 32 to 110°F; Fluid Temperature not to exceed 120°F
  • 32 to 110°F; Fluid Temperature not to exceed 120°F
  • 32 to 110°F; Fluid Temperature not to exceed 120°F
  • Outlet:
  • Outlet 1/2"; Discharge Outlet 3/8" ID, 5/8" OD
  • Outlet 1/2"; Discharge Outlet 3/8" ID, 5/8" OD
  • Outlet 1/2"; Discharge Outlet 3/8" ID, 5/8" OD
  • Outlet 1/2"; Discharge Outlet 3/8" ID, 5/8" OD
  • Storage Temperature:
  • –4 to 122°F
  • –4 to 122°F
  • –4 to 122°F
  • –4 to 122°F
  • –4 to 122°F
  • –4 to 122°F
  • –4 to 122°F
  • –4 to 122°F
  • –4 to 122°F
  • –4 to 122°F
  • –4 to 122°F
  • –4 to 122°F
  • –4 to 122°F
  • –4 to 122°F
  • –4 to 122°F
  • –4 to 122°F
  • –4 to 122°F
  • –4 to 122°F
  • –4 to 122°F
  • –4 to 122°F
  • –4 to 122°F
  • –4 to 122°F
  • –4 to 122°F
  • –4 to 122°F
  • –4 to 122°F
  • –4 to 122°F
  • –4 to 122°F
  • –4 to 122°F
  • –4 to 122°F
  • –4 to 122°F
  • –4 to 122°F
  • –4 to 122°F
  • Type:
  • Spring Actuated Closure
  • Spring Actuated Closure
  • Spring Actuated Closure
  • Spring Actuated Closure
  • Weight:
  • 1 lb.
  • 1 lb.
  • 1 lb.
  • 1 lb.
  • 1 lb.
  • 1 lb.
  • 1 lb.
  • 1 lb.
  • 1 lb.
  • 1 lb.
  • 1 lb.
  • 1 lb.
  • 1 lb.
  • 1 lb.
  • 1 lb.
  • 1 lb.
  • 1 lb.
  • 1 lb.
  • 1 lb.
  • 1 lb.
  • 1 lb.
  • 1 lb.
  • 1 lb.
  • 1 lb.
  • 1 lb.
  • 1 lb.
  • 1 lb.
  • 1 lb.
  • 1 lb.
  • 1 lb.
  • 1 lb.
  • 1 lb.
  • Wetted Materials:
  • Polypropylene/ Santoprene, EPDM, FEP
  • Carbon-filled Polypropylene
  • Polypropylene
  • Polypropylene
  • Nitrile (Buna)
  • EPDM
  • Viton
  • Viton
  • Polypropylene/Viton
  • Nylon
  • PVC hose
  • Tygon 2375 Hose
  • Viton
  • Polypropylene/ Nitrile (Buna)
  • Polypropylene/EPDM
  • Gas Grade Hose

Specifications

Frequently Bought Together