Ultra Aggressive Metalized Polyester Labels, Type B30, MetaLabel™, Brady
Catalog # 10018-038
Supplier: Brady Worldwide
Specifications
- For Use With:BBP®35; BBP®37
- Color:Silver
- Description:Ultra aggressive metalized polyester labels, B-486
- Material:Metalized Polyester
- Cat. No.:10018-038
- Roll length:35 m (115 ft.)
- Width:4"
- Supplier no.:B30C-4000-486
Specifications
About this item
Ultra Aggressive Metalized Polyester (B-486) is ideal for rating/serial plates that use barcodes, alphanumerics, graphic symbols, and logos, requiring nameplate-like quality.
- Matte, light gray material has a permanent rubber-based adhesive and is thermal transfer printable
- Designed for high adhesion to textured metals, powder coated surfaces, and low energy plastics
- Enables printers with XY cutters to cut custom shapes or multiple labels out of a single continuous roll
Best for application to smooth and highly textured surfaces indoors. Cut multiple labels out of a single 4" wide material using BBP®37 Printer.
Certifications: RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC; UL approved; CSA accepted.