Order Entry
United States
ContactUsLinkComponent
Glossy Polyvinylflouride Labels, Brady
Glossy Polyvinylflouride Labels, Brady
Catalog # 10018-130
Supplier:  Brady Worldwide
undefined
Glossy Polyvinylflouride Labels, Brady
Catalog # 10018-130
Supplier:  Brady Worldwide
Supplier Number:  143582

Specifications

  • For Use With:
    BBP®35; BBP®37
  • Color:
    White
  • Description:
    Polyvinylflouride labels, glossy finish, B-787
  • Material:
    PVF
  • Cat. No.:
    10018-130
  • Roll length:
    18.3 m (60 ft.)
  • Width:
    4"
  • Supplier no.:
    B30C-4000-787

Specifications

About this item

Polyvinylfluoride (B-787) tape is ideal for label applications where self-extinguishing properties are required.

  • Glossy white topcoated 2 mil material with permanent acrylic adhesive is thermal transfer printable
  • Meets the color requirements of FED-STD-595C Color 17875 White and complies with the requirements of Boeing BMS 10-26 Type I, Grade A
  • Enables printers with XY cutters to cut custom shapes or multiple labels out of a single continuous roll

Gloss white polyimide for circuit board labels and aerospace identification. Label withstands high temperatures up to 212 °F. Cut multiple labels out of a single 4" wide material using BBP®37 Printer.

Certifications: RoHS compliant to 2011/65/EU.