Order Entry
United States
ContactUsLinkComponent
Paper Labels with Permanent Rubber Adhesive, 1" Core , Brady
Paper Labels with Permanent Rubber Adhesive, 1" Core , Brady
Catalog # 10796-218
Supplier:  Brady Worldwide
undefined
Paper Labels with Permanent Rubber Adhesive, 1" Core , Brady
Catalog # 10796-218
Supplier:  Brady Worldwide
Supplier Number:  114195

Specifications

  • For Use With:
    BBP®11, Brady 1244, Brady 1344, BBP®12
  • Color:
    White
  • Description:
    Preprinted labels with permanent rubber adhesive, 1
  • Dimensions:
    3×1"
  • Material:
    Paper
  • Cat. No.:
    10796-218

Specifications

About this item

Paper Labels with Permanent Rubber Adhesive (B-424) provide good contrast and smear resistance for thermal transfer and barcode printing applications.

  • White matte paper label stock features permanent rubber adhesive
  • Low cost is ideal for all general purpose labeling projects
  • Service temperature of –40 to 50 °C (–40 to 122 °F)
Ordering information: RoHS compliant to EU directive 2011/65/EU