Order Entry
United States
ContactUsLinkComponent
BCR® Telescoping Aluminum Flat Mop Handle, Berkshire
BCR® Telescoping Aluminum Flat Mop Handle, Berkshire
Catalog # 76003-528
Supplier:  Berkshire
undefined
BCR® Telescoping Aluminum Flat Mop Handle, Berkshire
Catalog # 76003-528
Supplier:  Berkshire
Supplier Number:  BCR.T2.HANDLE1

Specifications

  • Description:
    BCR® Telescoping Aluminum Flat Mop Handle
  • Material:
    Aluminum, anodized
  • Environmentally Preferable:
  • Cat. No.:
    76003-528
  • Handle length:
    95 - 180 cm (37 - 71")

Specifications

About this item

Lightweight and strong anodized aluminum construction.

  • Telescopic handles available
  • Telescopic handle extends from 37 to 71" (95 to 180 cm)
  • Autoclavable
  • Anodized aluminum construction is lightweight and strong

Efficient cleaning of floors, walls, and other large surfaces is critical to the overall cleanliness of the production environment.

The system is very flexible, combining a wide range of alternative mop wipers designed for particular levels of cleanliness with a range of flat mop heads. The BCR® Telescopic Flat Mop Handle is designed for use with BCR® mop frames. This anodized aluminum handle is very strong, but lightweight.

BCR® Mop Systems replicate the most effective way to clean a surface, by wiping. Berkshire’s mop systems are easy to use, highly effective, and quick.

Certifications: Designed for use in ISO class 3 to 8 environments. Cleanroom class 1 to 100000.