Order Entry
United States
ContactUsLinkComponent
Arlo Complete Robot System
Arlo Complete Robot System
  470227-270
 :  Avantor
undefined
Arlo Complete Robot System
  470227-270
 :  Avantor

 

  • Description:
    Arlo Complete Robot System
  • Cat. No.:
    470227-270

 

 

Meet the Arlo Complete.

  • Thick and sturdy HDPE top and bottom plates can be sawn or machined for easy customization
  • Precision-machined aluminum motor mounts and wheels provide smooth, reliable operation
  • 12 V motors, inflatable tires and wheel encoders provide fast yet precise travel indoors our outside on paved surfaces
  • DHB-10 motor controller handles encoder input and accepts PWM and serial commands

The Arlo Complete Robot System is a great choice when you need to build a land-based robot platform that can support complex guided or autonomous missions. No need to cobble together random parts—all of the mechanical and electronic components are included, as well as interconnecting wires, hardware, and even the 12 V batteries and charger. Although this kit is designed to use with the controller of your choice, we've added a free sample Propeller Activity Board WX and programming cable to make it truly complete.

Do you already have a small Parallax robot that aspires to greater things? Take the control board off of your Propeller ActivityBot , your BASIC Stamp Boe-Bot , or your Shield-Bot with Arduino Uno, and mount it on the Arlo platform to make its dreams come true. Our Arlo Tutorials support all three options to help you get started, using familiar programming.

Note: Soldering and mechanical assembly required!

Key Specifications:
Voltage requirements: 12 VDC (battery included)
Current requirements: 1.5 to 3 amps, depending on terrain
Communication (with motor controller): Serial, 19200 baud default, or PWM
Dimensions, assembled:

 : Kit contents include (1) Arlo Base Kit; (2) Caster Wheel Kit, Rev B; (1) Motor Mount and Wheel Kit - Aluminum; (1) Arlo Top Deck Kit; (1) Arlo Power Distribution Board; (1) Propeller Activity Board WX; (1) USB A to Mini B Cable; (1) Hardware Pack Arlo Full Kit; (1) Arlo Battery Charger; (1) Dual H-Bridge Motor Controller with Prop Plug; (4) Ping))) Ultrasonic Distance Sensor+ Protector Stand; (2) 12 Volt, 7.2Ah, Sealed Lead Acid Battery; (1) DVM810 Multimeter; (1) 3M Safety Eyewear; and (1) Custom-engraved pinewood crate.