To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.
Specifications
- Method / Format:Magnetic beads
- Prep size:Mini
- Refine target molecule:Total DNA
- Sample type:Blood
- Target molecule:DNA
- Description:Maxwell RSC Blood DNA Kit, 48 preps
- Size:48 preps
- Storage Conditions:15°C to 30°C
- Description:Maxwell RSC Blood DNA Kit
- Cat. No.:PAAS1400
- Supplier no.:AS1400
Specifications
About this item
The Maxwell RSC Blood DNA Kit is designed for optimal automated extraction of DNA from up to 300μl of whole blood samples using the Maxwell RSC Instrument
- Optimized for maximum yield and purity
- Extracts DNA from 50–250µl of whole blood with a simple, walk-away protocol
- Provides high yields of pure and amplifiable DNA
- Compatible with blood stored in EDTA, heparin and citrate anticoagulants
The Maxwell RSC Blood DNA Kit delivers buffy coat-like purity and concentration from whole blood and saves time with automation.