Digital Manometer/Pressure Datalogger, Extech, Flir
75983-294
: Avantor
- Accuracy:±1 PSI accuracy;
±2 °F/1 °C ambient temp. accuracy;
±0.15%rdg + 1.8 °F/1 °C Type K temp. accuracy - Max. Pressure:800 psi (max. overload pressure)
- Temperature:Type K: –76 to 999.9 °F (–60 to 537.0 °C); Ambient Temperature: 0...50 °C (32...122 °F)
- Color:Green/Orange
- Description:Digital Manifold/Pressure Gauge
- Pressure range:–14 to 500 psi
- Cat. No.:75983-294
Extech’s Heavy duty Digital Manifold/Pressure Gauge simultaneously measures suction line or liquid line pressure and line temperature to calculate and display superheat and sub cooling for A/C units.
- Dual differential inputs for pressure and temperature
- Displays 5 types of pressure units
- For use with R22 and R410A refrigerants
- Standard 1/4 NPT male flare fittings
- Large backlit LCD displays P1, P2, P1-P2, T1, T2, T1-T2, Ambient Temperature, plus Min/Max/Avg
- Dual Type K inputs with Electronic Offset adjustment to compensate for thermocouple differences
- Data Hold plus Auto power off
It also has dual inputs measuring differential pressure (P1-P2) and Type K temperature (T1-T2). For use with R22 and R410A refrigerants. Included are heavy duty connection hoses, Type K Temperature Clamp probe, and bead wire Temperature probe.
: Includes 2 heavy duty pressure hoses, protective rubber holster, 2 Type K temperature clamp probes, 2 general purpose Type K bead wire temperature probes, Universal AC adaptor with plugs (US, EU, UK, AUS), 9V battery, and hard case.