Order Entry
United States
ContactUsLinkComponent
Orion™ Combination pH Electrode 9102BNWP, Thermo Scientific
Orion™ Combination pH Electrode 9102BNWP, Thermo Scientific
Catalog # 10010-778
undefined
Orion™ Combination pH Electrode 9102BNWP, Thermo Scientific
Catalog # 10010-778
Supplier Number:  9102BNWP

Specifications

  • Temperature range:
    0...90 °C
  • Description:
    Combination pH electrode
  • Length:
    120 mm
  • Cable Length:
    1 m (BNC connector only)
  • Ø:
    12 mm
  • Cap Ø:
    16 mm
  • Cat. No.:
    10010-778
  • pH range:
    0 - 14
  • Body material:
    Glass
  • Internal reference:
    Ag/AgCl
  • Junction:
    Ceramic
  • Connector:
    BNC, waterproof
  • Supplier no.:
    9102BNWP

Specifications

About this item

This general purpose pH electrode is ideal for conducting accurate Q.C and research work.

  • Contains a silver/silver chloride reference, widely used due to accuracy and broad temperature range
  • With waterproof connector
Ordering information: Supplied with 60 ml bottle of Orion™ electrode fill solution.