Order Entry
United States
ContactUsLinkComponent
All-Layer-Scratcher, Burkle
All-Layer-Scratcher, Burkle
Catalog # 75997-638
Supplier:  BURKLE INC
undefined
All-Layer-Scratcher, Burkle
Catalog # 75997-638
Supplier:  BURKLE INC
Supplier Number:  5351-1000

Specifications

  • Ø:
    2.5 cm (0.98")
  • Capacity:
    180 ml (6.09 oz.)
  • Description:
    All-Layer-Scratcher
  • Length:
    100 cm (39.37")
  • Cat. No.:
    75997-638

Specifications

About this item

The All-Layer-Scratcher is a special sampler for powders and granules that do not flow freely.

  • Designed for use with caked bulked goods
  • Zones can be varied due to moveable PTFE separators
  • Made of stainless steel AISI 316L (1.4404) and PTFE

The sample is transferred to the closable inner tube using a scraper. Sliding PTFE separators are used to divide the inner tube into different zones. The separators also prevent the sample from being mixed.

Packaging: One sampler per package.