OPTIMA™ MAX Benchtop Ultracentrifuges, 220 to 240 V
The Optima MAX-series benchtop ultracentrifuge is capable of handling volumes from as little as 175 µl to 32.4 ml and and at speeds of up to 150000 rpm and more than 1000000×g.
- 220 to 240 V model
- Available with twelve icons and setting sound volume
- All controls are handled in one place
- Easily switch between RPM and RCF modes
- Angle of the touch screen is optimized for enhanced readability
- Giant LCD touchscreen
- Intuitive, multilingual interface
- User-defined programs
- TL and ML rotor compatibility
- Exportable run logs
- Rotor logging by serial number
- Remote monitoring and control option
- On-screen rotor library
HEPA filtration, BioSafe tubes, fluid containment annulus rotors fits in standard BioSafety hood.
The Optima MAX-TL ultracentrifuge is systematically designed to ensure optimal performance and safety and features a multi-level approach to biosafety, a color LCD touchscreen for quick setup and execution, and user-friendly, multilingual software available in nine languages.
: BioSafe package includes centrifuge and HEPA filter kit.
: 220 to 240 V model.
- Catalog No:
- 103255-106
- 103255-086
- 103255-102
- 103255-104
- Max. Speed:
- 150000 rpm
- 120,000 rpm
- 120,000 rpm
- 150000 rpm
- Max. RCF:
- 1019000 ×g
- 657,000 ×g
- 657,000 ×g
- 1019000 ×g
- Acceleration/Braking Profiles:
- 10 accel profiles
- 10 accel profiles
- 10 accel profiles
- 10 accel profiles
- Languages:
- English, French, Italian, German, Spanish, Japanese, Russian, Korean, and Chinese
- English, French, Italian, German, Spanish, Japanese, Russian, Korean, and Chinese
- English, French, Italian, German, Spanish, Japanese, Russian, Korean, and Chinese
- English, French, Italian, German, Spanish, Japanese, Russian, Korean, and Chinese
- Noise level:
- <47 dB(A)
- <47 dB(A)
- <47 dB(A)
- <47 dB(A)
- Temperature Control:
- ±2 °C of set temperature
- ±2 °C of set temperature
- ±2 °C of set temperature
- ±2 °C of set temperature
- Temperature Setting Range:
- 0...40 °C
- 0...40 °C
- 0...40 °C
- 0...40 °C
Frequently Bought Together