Verify™ Compact 6-Well Incubators, Steris
89404-928
: Steris
- Temperature Range:17…27 °C
- Description:Verify S3271 6-Well Incubator for steam Verify SCBIs
- Environmentally Preferable:
- Cat. No.:89404-928
- Electrical:120 V, 50/60 Hz
- Temperature stability:57±2 °C
- Supplier no.:S3271
The Verify™ 6-Well Incubator is designed to incubate up to six Verify self-contained biological indicators at 57°C following a steam sterilization cycle.
- Automatic temperature control
- Liquid crystal display on dry heating block
- Provides constant temperature monitoring
A precision sensor embedded in the block generates a signal which is amplified and compared to the 57°C set point. The controller responds to the difference in set point and sensor signal by energizing and de-energizing the heating elements.