Order Entry
United States
ContactUsLinkComponent
Scotch® 373 Box Sealing Tape, 3M™
Scotch® 373 Box Sealing Tape, 3M™
Catalog # 300005-772
undefined
Scotch® 373 Box Sealing Tape, 3M™
Catalog # 300005-772
Supplier Number:  5011132175

Specifications

  • Width:
    48 mm
  • Color:
    Clear
  • Length:
    50 m
  • Thickness:
    2.5 mil.
  • Cat. No.:
    300005-772
  • Supplier no.:
    405-021200-72368
  • Tensile strength:
    30 lbs./in.

Specifications

About this item

High performance box sealing tape for medium weight, large or high value content packaging.

  • Strong tape provides tear and split resistance
  • Sticks well and handles under tough conditions
  • Made of polypropylene film/hot melt synthetic rubber resin