PL-E Portable Precision Balances, METTLER TOLEDO®
Supplier: Mettler Toledo
Certificates
About this item
METTLER TOLEDO PL-E Portable Precision balances offer reliable results for on-the-go weighing. These balance are compact and light–ideal when accurate results are needed in tight spaces.
- Capacities from 620 g to 6200 g
- Readabilities from 0.01 g
- Tough and lightweight design
- Compact and portable
- Stackable cover
Vibration resistant design provides good performance on temporary work surfaces and in the field.
Every PL-E model can be DC or battery operated, making the balance ideal for work whenever a power supply is hard to find.
Stack and pack up to 5 balances for quick, easy storage – effectively protecting them against dust and dirt.
Certifications: UL listed and CSA certified.
Specifications
- Catalog No:
- 75990-510
- Operating Temperature Range:
- –10 to 40°C (14 to 104°F)
- Communication Interface:
- RS-232
- Voltage:
- 100V–240V, ±10%, 50/60 Hz, 0.3A
Specifications
Related Information
Product Information
Frequently Bought Together